Easiest accessible pumping system eliminates off-center pumping force for the most efficient operation. Extra large 7" x 4-1/4" base provides added stability and strength. Serrated heat-treated saddle provides generous lifting area and secure grip. Heat-treated 3-1/8" extension screw allows low pick-up height adjustment and maximum lift height. 6" Hydraulic lifting. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Critical stress points are reinforced in all models for added durability and dependability. One year limited manufacturers warranty.
Omega 12 Ton In-Line Bottle Jack - 10120
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 7 in |
| Weight | 19 lbs |
| Low Height | 9-1/2 in |
| Max Height | 18-1/2 in |
Product Details
| Capacity | 12 Ton |
| Package Quantity | 1 |
| Description | Hydraulic In-Line Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 10120 |
| Brand | Omega |