Pipp® 12' Wide Above Rack, 42"x18" Lateral Carriage with (2) 42"x18" & (1) 48"x18" Static Units
Write a Review
|
Questions & Answers (0)
Product Description
Pipp's® Lateral Mobile Storage System is designed to help you store and organize products more efficiently without sacrificing accessibility. Featuring a front row of shelving that smoothly glides side to side, the system provides easy access to a secondary row of shelving behind it, allowing you to maximize storage density while maintaining visibility and control. The 12-foot system offers a robust 3,000-pound capacity and includes two 42" x 18" lateral carriage paired with two 42" x 18" and (1) 48" x 18" static units. Please note that the pallet racking and static bases are sold separately.
PRICE
$3,875.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 139 in |
| Depth | 48 in |
| Height | 78 in |
| Wheel Diameter | 3, 4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Steel, Urethane |
| Type | Lateral Floor Track |
| Shelf Type | Wire |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| For Use With | Warehouse Storage |
| Number of Shelves | 15 |
| Material | Steel/Aluminum |
| Unit Type | 1 Stationary, 2 Mobile |
| Brand | Pipp |
Warranty
| Warranty | 10 |