Pipp® 8' Wide Above Rack with (2) 48" x 24" & (2) 48" x 18" Under Rack Carriages
Write a Review
|
Questions & Answers (0)
Product Description
Pipp's® Aisle-Free Mobile Storage System is designed to unlock the space beneath your static racks, turning underutilized areas into highly functional storage. This system allows shelving to be pulled forward from underneath the static racking eliminating the need for a floating aisle, creating a temporary access point for retrieving stored products. This 8-foot system offers a 3,000-pound capacity and includes two 48" x 24" and two 48" x 18" Aisle-Free Carriages. Please note that the pallet racking is sold separately.
PRICE
$6,129.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 91 in |
| Depth | 48 in |
| Height | 78 in |
| Wheel Diameter | 3, 4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Steel, Urethane |
| Type | Floor Track |
| Shelf Type | Wire |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| For Use With | Warehouse Storage |
| Number of Shelves | 30 |
| Material | Steel/Aluminum |
| Unit Type | 6 Mobile |
| Brand | Pipp |
Warranty
| Warranty | 10 |