Model # :WBB43806
MPN #: G2500
Shipping Tag Wires, 12"L, 1000/Pack
|
Questions & Answers (0)
Product Description
These wires allow attachment of shipment tags on products. These wires are pre-cut to 12" lengths. The thickness of 26 ga ensures durability. There are a total of 1000 strings in the pack.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Type | Tag Wires |
| Material | Wire |
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | G2500 |
| Recyclable | Yes |