#12 x 1" Sheet Metal Screw - Phillips Pan Head - Steel - Zinc Plated - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Phillips Pan Head Self Tapping Sheet Metal Screws Feature Large Threads For Versatility, And Are Used To Securely Attach Metal, Wood, Fiberglass, And Plastic. Phillips Pan Head Self Tapping Sheet Metal Screws provide a common style that can be substituted in most applications for round, truss or binding heads.
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #12 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | FRA21032 |
| Brand | Titan Fasteners |