L.H.Dottie® Sheet Metal Screw Kit, Combo Pan Head, Steel, #10, Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The 10PS Kit is an assorted Phillips/Slotted Sheet Metal screw kit that features six different sizes of #10 screws. The sizes range from 1/2" to 2" and are used to fasten light metal sheets, wood, and plastic. Material: Carbon Steel
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 to 2 in |
| Size | #10 |
| Head | Pan |
Product Details
| Drive | Combination |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 10PS |
| Brand | L.H.Dottie |