Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB441836

MPN #: DAR-SAL-02-1214

12' X 14' Flame Retardant Salvage Cover, 13 oz. Vinyl Red - DAR-SAL-02-1214

Product Description
These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Vinyl Polyester fabric provides excellent tear and water resistance. Waterproof. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.2 lbs
Size12 x 14 ft
Grommet Spacing24"
Thickness20 mil
Fabric Weight per Square Yard13 oz.

Product Details

ColorRed
Fabric Weave Count18 x 17
MaterialVinyl Polyester
Package Quantity1
DescriptionFlame Resistant Tarps
Manufacturers Part NumberDAR-SAL-02-1214
BrandMauritzon

Compliance & Certifications

CertificationsMeets California Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class