12 x 18" US Hand-Held Stick Flag with Gold Speartip, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
NO FRAY HAND HELD US FLAGS
12" x 18" Stick Flag with Gold Speartip
No fray hand held us flags offer a small, convenient stick flag for holding or displaying virtually anywhere. These hand held US flags are made using special fray resistant fabric that does not require hemming. Flag material is 70% polyester and 30% cotton. Sold in package quantities of 12, priced per pack.
12" x 18" Stick Flag with Gold Speartip
No fray hand held us flags offer a small, convenient stick flag for holding or displaying virtually anywhere. These hand held US flags are made using special fray resistant fabric that does not require hemming. Flag material is 70% polyester and 30% cotton. Sold in package quantities of 12, priced per pack.
PROMOTIONAL PRICE
$24.95was $30.95
Save $6.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 12" |
| Flag Length | 18" |
Product Details
| Style | American Flag |
| Material | Poly/Cotton |
| Package Quantity | 12 |
| Description | 12 x 18" US Hand-Held Stick Flag |
| Color | Red, White & Blue |
| Manufacturers Part Number | 41390 |
| Brand | Annin |