Global Industrial
Model # :WB786CP31
Replacement 12" x 9' Orange Strip for Strip Curtain Doors
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP
Repair existing Doors using our Replacement Strips.
Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Repair existing Doors using our Replacement Strips.
Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 108 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | PVC/Vinyl |
| Color | Safety Orange |
| Manufacturers Part Number | 786CP31 |
| Brand | Global Industrial |