Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB786CP9

Replacement 12" x 13' Standard Clear Strip for Strip Curtain Doors - Pkg Qty 4

Product Description
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP

Repair existing Doors using our Replacement Strips.

Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

PRICE
$283.80  Sold in packages of 4 / $70.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height156 in
Weight10 lbs
Thickness1/8 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
MaterialVinyl
ColorClear
Manufacturers Part Number786CP9
BrandGlobal Industrial