Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB0141164

Global Industrial™ Low Density Gusseted Poly Bags, 12"W x 8"D x 30"H, 2 Mil, Clear, Pack of 500

Product Description
    Expandable sides and fitted bottom make packing large shaped items easier.

  • Sizes listed are the inside usable space of the bag.
  • Meets FDA and USDA specifications.
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width12 in
Depth8 in
Height30 in
Weight0.1 lbs
Thickness2 mil

Product Details

Package Quantity500
DescriptionLow Density Gusseted Poly Bags
ColorClear
Manufacturers Part NumberB0141164
ClosureOpen Ended
BrandGlobal Industrial