MSI Products 1/2" Zinc Plated Galvanized Merchant Steel Hex Cap, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Hex Caps are designed to close the end of male-threaded pipe, providing a secure seal for system termination, testing, or temporary shutoff. The hex head allows for easy installation and removal using standard tools, making them practical for both permanent and service applications.
Manufactured to ASME B16.14 standards with NPTF threads, these caps provide a leak-resistant connection. Zinc plating offers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these caps deliver consistent performance.
Manufactured to ASME B16.14 standards with NPTF threads, these caps provide a leak-resistant connection. Zinc plating offers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these caps deliver consistent performance.
PRICE
$2.59
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2340508 |
| Fitting Type | Cap |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |