MSI Products 1/2" Zinc Plated Galvanized Merchant Steel Hex Socket Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Hex Socket Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The internal hex (Allen) drive allows for flush installation and higher torque control, making them ideal for tight spaces or applications requiring a low-profile finish.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. Zinc plating offers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. Zinc plating offers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
PRICE
$0.79
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2350508 |
| Fitting Type | Hex Socket/Countersunk Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |