Hastings 120 Gallon Stackable Storage Tank T-0120-032
Write a Review
|
Questions & Answers (0)
Product Description
Durable molded polyethylene tank stores lubricants and liquids. Includes easy-to-read gallon indicators and 2" threaded inlet and outlet openings with caps and plugs. 1" threaded opening for easy liquid draining. Provides forklift access for easy transporting. Capable of stacking different size tanks. Overall dimensions - 34"L x 34"W x 34"H.
PRICE
$479.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 34 in |
| Weight | 60 lbs |
| NPT outlet | 2 in |
| Fill Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | Stackable Storage Tank |
| Color | White |
| Style | 2 Units Maximum |
| Capacity | 120 gal |
| Material | Polyethylene |
| Manufacturers Part Number | T-0120-032 |
| Brand | Hastings |