ENPAC® 1220-YE 20 Gallon Poly-Overpack
Write a Review
|
Questions & Answers (0)
Product Description
The new 20-gallon Salvage Drum is a versatile unit that can directly contain solids and sludges with security. With a 1/2 turn lid, these ergonomically designed units allow for easy access, unlike competing "hoop-ring designs" The 20-gallon Salvage Drum accepts bottles, cans and 5-gallon pails. Units are also nestable, which allows for ease of shipment. Save on shipping cost and storage space! Limited 1 Year Warranty.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 19 in |
| Weight Capacity | 166 lbs |
| Weight | 10 lbs |
| Diameter | 21-1/2 Top to 17 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 20 gal |
| Material | Poly-Rigid |
| Description | Lab Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1220-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), |
| UN Rating | UN 1H2/X75/S |