Global Industrial
Model # :WB607981
Global Industrial 120x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 1 Leg, GY
Write a Review
|
Questions & Answers (0)
Product Description
120"W x 30"D Production Workbench - Plastic Laminate Square Edge Top, 2 Cabinet, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (2) cabinets, and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Plastic - high pressure laminate w/particle board core 1-5/8" thick. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (2) cabinets, and (1) leg frame.
PRICE
$999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607981 |
| Number of Cabinets | 2 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |