Global Industrial
Model # :WB607990
Global Industrial 120x30 Production Workbench Shop Square Edge, Cabinet, 4 Drawer, 1 Leg GY
Write a Review
|
Questions & Answers (0)
Product Description
120"W x 30"D Production Workbench - Shop Square Edge Top, Cabinet, 4 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Tempcore - 1-1/2" thick,3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (1) cabinet, (3) drawers and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.
Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H).
Tempcore - 1-1/2" thick,3/16" high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (1) cabinet, (3) drawers and (1) leg frame.
PRICE
$1,125.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | Cabinet + 4 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607990 |
| Number of Cabinets | 1 |
| Top Material | Shop Top |
| Brand | Global Industrial |