Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB500352

Global Industrial™ Production Workbench w/ Shop Top Square Edge, 120"W x 36"D, Gray

Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The tempcore top is a 1-1/2" thick, 3/16" high-grade hardboard on two sides, and the core is a 45 lbs density particle board. There are double electrical knockouts on the legs. This 120"W workbench includes (2) 60"W tops and (3) leg frames.

PRICE
$799.00

1
1
Backordered, expected around 12/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth36 in
Height33-9/16 in
Weight Capacity2000 lbs
Weight265 lbs
Top Thickness1-1/2 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypeExtra Long Assembly Workbench
ColorGray
Configuration3 Legs
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleFlared Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number500352
Primary UseDistribution Centers & Assembly Lines
Top MaterialShop Top
BrandGlobal Industrial