HYDRAULIC ERGONOMIC WORK BENCHES
72" x 30" Workbench with Steel Top
These ergonomic workbenches feature height adjustable hydraulic legs that provide proper work height in seconds. Easy-to-use manual hand crank easily adjusts workbench height from 30-3/4" to 42-3/4". Ergonomic work benches are made with heavy duty 14 gauge steel that offers 750 lb. capacity. Work benches include 12"D lower shelf that doubles as a footrest.
Parent Standard Workbench W/ C Channel Leg, Steel Square Edge, 72"W x 29"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 29 in |
| Height | 31 - 43 in |
| Weight Capacity | 750 lbs |
| Nominal Height | 31 - 43 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Hand Crank Adjustable Height Workbench |
| Color | Gray |
| Adjustment Type | Hand Crank |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | HB-7229-S |
| Top Material | Steel |
| Brand | Parent Metal |