Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB980633

MPN #: 60607

Dewalt® Cold Water Electric Pressure Washer, 1500 PSI, 1.5 HP, 2.0 GPM, 5/16" Hose

Product Description
Get powerful operation with this 1500 PSI at 2.0 GPM Cold Water Electric Pressure Washer and its axial cam pump and an electric engine. A maximum working pressure of 1500 PSI and a flow rate of 2.0 GPM help clean efficiently. The 5 quick disconnect nozzle tips and a reinforced 25' hose provide convenience.

Features:
  • Offers a 1.5 HP enclosed fan cooled electric motor
  • Abrasion Resistant: 5/16" x 25 ' high-pressure hose is non-marring, flexible and resistant to abrasions
  • Easily Maneuver: 8" premium tires to easily move around the jobsite
  • Reliable, Maintenance-free OEM technologies® axial cam pump with thermal relief
  • Corrosion Resistance: Welded steel-frame construction with powder-coated finish for durability and corrosion resistance
  • 5 Quick Connect Nozzle Tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
Includes:
  • Pressure Washer, Engine Oil, Hose, Quick Set-Up Guide, Manual, Spray Lance, and Spray Nozzles


PRICE
$799.99

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width20 in
Weight57 lbs
Cord Length35 ft
Wheel Diameter9 in
Hose Inside Diameter5/16 in
Hose Length25 ft

Product Details

DriveDirect
Max PSI1500 psi
Start TypeSwitch
Phase1
Manufacturers Part Number60607
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeElectric
Number of Spray Nozzles5
TypePressure Washer
Horsepower1.5 HP
ColorBlack / Yellow
Amperage13.5 A
Wheel TypeNever-Flat
Water TypeCold
Max Gallons per Minute1.8 gal/min
Electric StartYes
Voltage120 V
Mobile or StationaryMobile

Warranty

Warranty1 yr

Compliance & Certifications

CARB CompliantYes