Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177545

MPN #: CW-3004-SME1

Mi-T-M® CW Stationary Premium Electric Pressure Washer, 3000 PSI, 8 HP, 3.9 GPM, 1 Phase, 230V

Product Description
Food and beverage industries use the stationary CW Premium Series to keep floors, worktables and appliances spotless. It is also a great addition to any wash bay.

Pump:
  • Forged brass manifold
  • Thermal relief valve
  • Quick connect low pressure detergent injector
  • Pump accepts incoming water up to 165°F
Motor:
  • Open drip-proof electric motor with manual thermal overload protection
  • 4' power cord with GFCI
Frame:
  • Stainless-steel cabinet design with removable panel
  • Four rubber isolators
Component:
  • Time delay shutdown
Unit Includes:
  • Quick connect nozzles - 0°, 15°, 25° and 40°
  • 50' x 3/8" black hose
  • 36" adjustable dual lance with insulated trigger gun
Features:
  • Unloader : Factory Preset
  • Plug Type : NEMA 6-50P
  • 29-1/2"L x 20-1/2"W x 15"H
  • Certification : ETL Certified


PRICE
$5,699.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Weight301 lbs
Cord Length4 ft
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
Horsepower8 HP
ColorBlack
Amperage37 A
Max PSI3000 psi
Start TypeSwitch
Water TypeCold
Max Gallons per Minute3.9 gal/min
Electric StartYes
Voltage230 V
Mobile or StationaryStationary
Phase1
Manufacturers Part NumberCW-3004-SME1
Pump TypeBelt
Engine/Motor TypeElectric
Engine SeriesCW
BrandMi-T-M

Warranty

Warranty1 Year Electric Motor/7 Years General Pump yr