Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185211

MPN #: 3-12254

Hougen® 12,000-Series Annular Cutter, 1-11/16" Dia. x 3" Depth of Cut

Product Description
For use with Hougen® Portable Magnetic Drills and many competitive models on materials up to 275 BHN (28.5 HRC). They are made of hardened M2 high speed steel and are precision ground for excellent performance throughout the cut and long tool life. They require less horsepower and thrust to cut, and last much longer than traditional holemaking methods.

Benefits
  • Makes large diameter holes efficiently without the mess of chips
  • A hole produces a slug of material that could be used for another job
Features
  • Fully fluted provides better chip evacuation
  • 3/4" double flatted shank is very rigid & offers up to 2 times the tool life as compared to quick change tool mounting on competitive products
  • Only a thin area of material touches the outside of the hole which provides for less friction and a better hole finish
  • Patented Hougen®-edge geometry provides faster, smoother cuts, with less chatter
  • Tapered inner diameter provides a relief area between the slug & cutter to reduce horsepower & improve slug ejection
  • Up to 10 cutting edges distribute the cutting load evenly to maximize feed rates
  • The slug offers a higher scrap value than loose chips


PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size3/4 in
Cutting Diameter1-11/16 in
Shank Diameter3/4 in
Diameter1-11/16
Depth of Cut3 in

Product Details

Country of OriginUSA
MaterialM2 HSS
Manufacturers Part Number3-12254
Number of Flutes10
BrandHougen