Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224747

MPN #: 12010

Ergodyne® 12010 Chill-Its® 6230 Phase Change Standard Cooling Vest W/Packs, Khaki, L/XL

Product Description
Ergodyne® Chill-Its® 6230 Standard Phase Change Cooling Vest with Packs, Khaki, L/XL

The Chill-Its® 6230 Standard Phase Change Cooling Vest keeps workers cooler, safer and more productive. The phase change cooling material maintains a 64° F (18° C) temperature for up to 4 hours when activated. The vest is made of a comfortable cotton blend fabric with adjustable hook and loop closures at the shoulders and waist to provide a customized comfortable fit.

Features:
  • Packs maintain constant 64°F / 18°C for up to 4 hours
  • Packs recharge in a little as 10 minutes
  • Patented honeycomb ice pack design eliminates stiffness
  • Adjustable hook and loop closures on both shoulders and waist
  • Made out of cotton
  • Extended vest surface area enhances cooling power
  • Available in 2 sizes: S/M and L/XL
PRICE
$345.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
SizeL/XL
Chest Size40"-52"

Product Details

TypeCooling Vest
ClassNon-ANSI
ColorBrown
SeriesChill-Its® 6230
Cooling TimeUp To 4 Hours
Cooling TechnologyPhase Change
Includes1 Vest, 2 Packs (Front and Back)
Closure TypeHook & Loop
MaterialModacrylic Cotton
DescriptionPhase Change Standard Cooling Vest, Vest + Packs
Package Quantity1
Manufacturers Part Number12010
Primary UseHeat Stress Protection
BrandErgodyne