Ergodyne® 6667 Chill-Its® Wet Evaporative Cooling Vest, PVA, Blue, XL
|
Questions & Answers (0)
Product Description
The Chill-Its® 6667 Wet Evaporative Cooling Vest is made with a lightweight PVA material that provides immediate cooling relief to the core area. The lightweight construction is designed with breathable mesh panel siding making it more comfortable than other wet evaporative vests that can be heavy to wear. A front zipper offers an easy on/off, customized fit. For best results, we recommend this body cooling vest be worn over a t-shirt and not covered by other clothing
HOW TO ACTIVATE
To activate, simply run under water and wring out – no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it drys. All PVA materials dry stiff – to reactivate and soften, run underwater.
Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
HOW TO ACTIVATE
To activate, simply run under water and wring out – no ice or refrigeration is needed. The PVA material is super evaporative and feels cooler than ambient air, keeping you feeling cool and comfortable for hours. Machine wash as needed and hang dry for longest life, the vest will stiffen as it drys. All PVA materials dry stiff – to reactivate and soften, run underwater.
Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Chest Size | 42-46" |
Product Details
| Type | Cooling Vest |
| Class | Non-ANSI |
| Color | Blue |
| Series | Chill-Its® 6667 |
| Cooling Technology | Wet Evaporative |
| Closure Type | Zipper |
| Material | PVA |
| Description | Wet Evaporative Cooling Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 12695 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |