- Color: Gray
- Material: Plastic Hub | Rubber Wheel
- Width: 5/16" Axle Bolt | 15/16" Wheel
- Load Capacity: 500 Lb Per Set Of 4
- Load Height: 5 3/4"
- Wheel Diameter: 5"
- Outer Diameter: 1" Tubing
- Caster Type: Stem | Swivel
Allpoints 1201079 Caster, Stem (5", Gry)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201079 |
| Type | Casters & Legs |
| Brand | AllPoints |