- Color: Gray
- Material: Plastic Hub | Rubber Wheel
- Width: 3/8" Axle Bolt | 1 1/4" Wheel
- Caster Brake: Y
- Load Capacity: 1000 Lb Per Set Of 4
- Load Height: 6 1/8"
- Wheel Diameter: 5"
- Outer Diameter: 1 5/8" Tubing
- Caster Type: Stem | Swivel
Allpoints 1201137 Caster, Stem, 5", W/Brk, Gry
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201137 |
| Type | Casters & Legs |
| Brand | AllPoints |