Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extended Length Drills

29 Results
Extra Long Drills

Extra Long Drills

CompareImageMaterialLengthDrill Point AngleFractional DiameterFlute TypeFlute LengthModel #Price
Import 13/64" Extra Long Drill Bit 12" Long
HSS
12 in
118 Degrees
13/64"
Standard
9 in
WBB805987$14.75
Chicago-Latrobe 120X 1/8 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
HSS
8 in
118 Degrees
1/8"
Spiral
5-1/2 in
WBB2546955$36.06
Made in USA 7/32" Extra Long Drill Bit 10" Long
HSS
10 in
118 Degrees
7/32"
Standard
7-1/2 in
Ships Same Day
WBB806157
$19.75
Made in USA 1/8" Extra Long Drill Bit 10" Long
HSS
10 in
118 Degrees
1/8"
Standard
7-1/2 in
Ships Same Day
WBB806065
$16.25
Made in USA 17/32" Reduced Shank Extra Long Drill Bit 12"
HSS
12 in
118 Degrees
17/32"
Standard
9 in
Ships Same Day
WBB806228
$109.95
Made in USA 7/16" Extra Long Drill Bit 8" Long
HSS
8 in
118 Degrees
7/16"
Standard
5-1/2 in
Ships Same Day
WBB806200
$22.75
Import 9/64" Extra Long Drill Bit 8" Long
HSS
8 in
118 Degrees
9/64"
Standard
5-1/2 in
WBB806001$11.25
Import 5/16" Extra Long Drill Bit 8" Long
HSS
8 in
118 Degrees
5/16"
Standard
5-1/2 in
WBB806012$13.75
Import 1/2" Extra Long Drill Bit 12" Long
HSS
12 in
118 Degrees
1/2"
Standard
9 in
WBB806051$31.95
Import 5/16" Extra Long Drill Bit 18" Long
HSS
18 in
118 Degrees
5/16"
Standard
14 in
WBB806031$32.95
Showing 1-10 of 29 results