Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947521

MPN #: 1211011

Allpoints 1211011 Glide, 5/16-18 X 1"H, 1-1/8"Od

Product Description
    Material: Plastic Base
  • Height: 1" Stud
  • Outer Diameter: 1 1/8" Base
  • Thread: 43236
PRICE
$1.26

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1211011
TypeCasters & Legs
BrandAllPoints