Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948894

MPN #: 1211016

Allpoints 1211016 Glide, 1/4-20 X 1"H, 1-3/8"Od

Product Description
    Material: Plastic Heavy-Duty
  • Height: 1" Stud
  • Outer Diameter: 1 3/8" Base
  • Thread: 43834
PRICE
$1.42

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1211016
TypeCasters & Legs
BrandAllPoints