Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948767

MPN #: 1211024

Allpoints 1211024 Glide, Lock Spring, F/ 1" Sq

Product Description
    Material: Metal
  • Width: 1 1/4" Base
  • Outer Diameter: 1" Square Tubalar Legs
PRICE
$1.39

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1211024
TypeCasters & Legs
BrandAllPoints