Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951563

MPN #: 1231238

Allpoints 1231238 Hinge, Cam Lift, Flush, 6"Wide

Product Description
    Length: 6" Overall | 152 Mm Overall
  • Width: 3" Strap | 76 Mm Strap
  • Height: 6 15/16" Base | 176 Mm Base
  • Plating: Chrome-Plated Satin Finish
  • Offset: Flush Mount .
PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1231238
TypeHardware
BrandAllPoints