Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kairak

Model # :WBB2950829

MPN #: 28866-3

Allpoints 26-1575 5 7/8" x 1 1/16" Edge Mount Cam Lift Hinge with 7/8" Offset

Product Description
  • Edgemount Cam Lift Hinge, Chrome
  • Offset 7/8"
  • Length 5-7/8"
  • Width 1-1/16"
  • Screw Centers 1-1/16"
  • Outside Screw Centers 2-1/8"
  • Series 4322
  • National Lock #59-1236
  • Traulsen
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number28866-3
TypeHardware
BrandKairak