Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2948608

MPN #: 1216-000027

Allpoints 1231255 Kason 1216-000027 Cartridge, Spring (Kit) For Kason

Product Description
    Material: Steel
  • Length: 4" | 102 Mm
  • Outer Diameter: 5/8" | 16 Mm
  • Includes: Pin, Spring, Stop Pin, Adjustment Collar, Washer
  • Instructions Included: Y
PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1216-000027
TypeHardware
BrandKason