Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2951375

MPN #: 11245000040

Allpoints 261908 Kason 11245000040 Hinge For Kason

Product Description
  • Reversible Cam Rise Lift Off Hinge,
  • Die-Cast Zinc Polished Chrome.
  • 10-1/16" Long Od. X 5-1/2" Wide Od.
  • Strap Has A Plastic Cam Rise Stem In It Which Goes Into The
  • Flange., Number "1245" Is Casted On Strap & Flange.
  • 1-1/8" Offset
  • To Reverse Remove Cap And Push Out Cam, Replace Cam
  • On Other Side Of Strap And Replace Cap.
  • For Replacement Cam Kit Order #28-2410
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11245000040
TypeHardware
BrandKason