Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249431

MPN #: 123324

Brady® Safety Padlock With Label, Nylon Shackle, Nylon, Red

Product Description
Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlock features a non-conductive nylon shackle to protect against electrical hazards during lockout applications. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications.

Includes:
  • (1) Padlock
  • (1) English Label
  • (1) French Label
  • (1) Spanish Label
  • (1) Key
PRICE
$22.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Shackle Inside Height1-1/2 in
Shackle Diameter1/4 in

Product Details

TypeKeyed Different
Body MaterialNylon
Package Quantity1
DescriptionSafety Padlock
ColorRed
Manufacturers Part Number123324
Shackle MaterialNylon
BrandBrady