Brady® Gate Valve Lockout, 5" to 6-1/2" Diameter, With Danger Label, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Gate valve lockout devices deny access and cover the valve handle. This device's unique knockout center fits OS&Y or "rising stem" valves. Device is made of extremely rugged injection-molded polypropylene for superior impact and chemical resistance. Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety. Accepts padlock shackles up to 3/8 " diameter. Supplied with English, Spanish and French danger labels.
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 |
| Width | 2-3/8 in |
| Height | 7-1/8 in |
| Weight | 0.7 lbs |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| For Use With | Rising Stem Valves |
| Temperature Range | -40 to 302 °F |
| Material | Polypropylene |
| Description | Gate Valve Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 65562 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |