Beta 123/K4 Set of 4 Hex Wrench Adapters
Write a Review
|
Questions & Answers (0)
Product Description
Increase the versatility of your ratcheting box-end wrenches with the 123 series of adapters. Each adapter fits a metric (mm) ratcheting box-end wrench. This set includes the following four adapters: 123E1/4 - 10mm Hex to 1/4" Hex Bit Holder; 123Q1/4 - 10mm Hex to Quick-Release 1/4" Square Drive Adapter; 123Q3/8 - 13mm Hex to Quick-Release 3/8" Square Drive Adapter and 123Q1/2 - 19mm Hex to Quick-Release 1/2" Square Drive Adapter.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Drive Size | 1/4, 3/8, 1/2 in |
| Male Drive Size | 1/4, 1/2, 3/8 in |
Product Details
| Type | Adapters |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | 1230504 |
| Brand | Beta |