- 24 teeth action provides an 15° ratcheting angle
- Shift lever reverses action instantly
- Dual socket retention, with both ball and plunger on male drive for versatility
- Removable handle makes the tool more versatile, and storage easier
- Knurled handle provides a non-slip grip
- Chrome finish models provides increased protection from rust and corrosion
- Our most rugged, high torque capacity ratchet
Williams® Ratchet, 1" Drive, 41"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Weight | 16.5 lbs |
| Drive Size | 1 in |
| Male Drive Size | 1 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWX-52A1 |
| Brand | Williams |