Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Follett

Model # :WBB2953158

MPN #: PB502237

Allpoints 1241340 Door, Sliding, Plst, (Pk/2) For Follett Refrigeration

Product Description
  • Color: Clear
  • Material: Plastic
  • Length: 8 3/4" | 222 Mm
  • Width: 21 1/2" | 546 Mm
PRICE
$339.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPB502237
TypeRefrigeration Parts
BrandFollett