Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953154

MPN #: 1241356

Allpoints 1241356 Strip, Breaker, 2-5/16" X 6'

Product Description
  • Color: Gray
  • Material: Pvc
  • Length: 72" | 1828 Mm
  • Width: 2 5/16" | 59 Mm
PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1241356
TypeRefrigeration Parts
BrandAllPoints