Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2953901

MPN #: 401SA6043184

Allpoints 322181 Kason 401Sa6043184 Strip Curtain, 31 X 84

Product Description
  • Weight: 12.1 Lb
  • Length: 84" | 2134 mm
  • Width: 31" | 787 mm | 4" Strip | 102 mm Strip
  • Temperature Range: -29 To 60 C | -20 To 140 F
  • Includes: Mounting Hardware
  • Type: For Doors Up To 28"(711mm) X 78"(1981mm)
  • Nsf Certified: Y
PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number401SA6043184
TypeRefrigeration Parts
BrandKason