- Length: 10 1/2" | 267 Mm
- Width: 1 1/16" | 27 Mm
- Voltage: 120 V Ac
- Type: 1 Black And 1 Red Wire Lead
Allpoints 1241401 Switch, Defrost Term, Cooler For Russell
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 103079-010 |
| Type | Switch, Timer |
| Voltage | 120VAC V |
| Color | Black/Blue/Gray |
| Brand | Russell |