- Micro Switch
- Volt/Amp( 125v & 250v/15a
- 1/2a @ 125vdc
- 1/4a @ 250vdc )
- Hp(1/2 @125/250v), Action( Spdt )
- Function( On/On )
- Terminal(3
- 3/16" Tabs )' Style( Miniature/Lever )
- Lever Length( 1-1/8" )
Allpoints 421136 Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421136 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250VDC V |
| Color | Black |
| Brand | AllPoints |