Phillips Screwdrivers

Stanley Phillips Tip Screwdrivers
| Compare | Image | Brand | Length | Shank Type | Tip Size | Tip Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Stanley | 7-7/8" | Round | - | Phillips® | Ships Same Day WB320779 | $4.40 | ||
![]() | Stanley | 8-1/4 in | Round | #2 in | Phillips® | Ships Same Day WBB320780 | $7.40 | ||
![]() | Stanley | 8-1/2 in | Round | #2 in | Phillips® | Ships Same Day WBB320057 | $8.00 |

Cushion Grip Phillips Screwdrivers

Phillips Screwdrivers

SuperTorque Screwdrivers
Related Products
Stanley® 66-358, 7 Piece Stubby Multi-Bit Ratcheting Screwdriver Set Magnetic bit holder for speedy and secure changeover of bits. Durable bi-material handles with comfort grip. Includes (6) chrome vanadium (CrV) bits with internal bit storage for easy access to bits - end cap carries 6 bits. Three-position switch enables clockwise and counter-clockwise ratcheting and locked positions. INCLUDES: (1) 4-1/2 in (114 mm) Ratcheting Screwdriver; (3) 1/8, 3/16, 1/4 in Standard Slotted Screwdriver Bits; (3) (1) #1, (2) #2 Phillips® Screwdriver Bits
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment The style and size of the tip are printed on the round end for quick identification A hole at the end allows for hanging or attaching a lanyard The ergonomic design fits the palm of the hand perfectly Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
Stanley® 66-565 6 Piece Vinyl Grip DIY Screwdriver Set Features: Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip Acetate handle built for strength Flanges on the blade inside the handle provide a solid, twist-resistant blade Black oxide tips for use in electrical applications Bars are fully ground and polished, then chrome plated for corrosion resistance Bars are made of alloy steel and heat-treated for strength and durability Nickel-plated bars Includes: 3/16 x 3 in, 3/16 x 6 in Cabinet Slotted Tip 1/4 x 4 in, 5/16 x 6 in Standard Slotted ...
Features: Includes 6 Premium Phillips Screwdrivers Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Chrome blades prevent corrosion and can be easily cleaned Blades are made from special alloy steel for extra strength Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Hex bolsters on shafts allow a wrench to be used for extra turning power






