- Includes 6 Premium Phillips Screwdrivers
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Chrome blades prevent corrosion and can be easily cleaned
- Blades are made from special alloy steel for extra strength
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Hex bolsters on shafts allow a wrench to be used for extra turning power
Williams® Endurogrip Phillips® Screwdriver Set, #1 to #4-Point, 6 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 to 17-13/16 |
| Weight | 2 lbs |
| Tip Size | #1 to #4 in |
| Point Size | #1 to #4 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHW100P-6PD |
| Tip Type | Phillips |
| Brand | Williams |