Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB352487

MPN #: XNL187-04

Brass 125 Lb Lead Free Fitting 1/4" Union Npt Female - Pkg Qty 10

Product Description
Merit Brass 125 Lb Lead Free Fitting 1/4" Union NPT Female

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$449.50  Sold in packages of 10 / $44.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4
Size1/4 in
Diameter1/4 in

Product Details

Point Of OriginImport
Class125
Fitting TypeUnion
MaterialLead-Free Brass
Package Quantity10
Connection StyleFNPT
Manufacturers Part NumberXNL187-04
PSI125 psi
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes