- The blade of the 1262 series of screwdriver is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength
- It features a non-glare, matt chrome-plated finish
- The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head
- The phosphate-coated finish prevents the tip from getting oxidized
- The ergonomic ensures a comfortable grip to prevent hand fatigue
- The texture has been inspired by the treads of Racing tyres, developed to maximize grip on different grounds
- Hence it ensures effective screwdriver hold under any working conditions, for enhanced precision and control when fitting the tip onto the screw
Beta 1262 #1 Screwdriver For Cross Head Phillips® Screws, 4.5mm x 80mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.90
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 |
| Weight | 0.1 lbs |
| Tip Size | #1 in |
| Handle Length | 7-3/8 |
| Shank Diameter | 4.5 |
| Shank Length | 80 in |
| Point Size | #1 |
Product Details
| Shank Finish | Matt Chrome-Plated |
| Shank Type | Round |
| Manufacturers Part Number | 012620009 |
| Shank Material | Steel |
| Tip Type | Phillips |
| Brand | Beta |