Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224742

MPN #: 12674

Ergodyne® 12674 Chill-Its® 6685 Dry Evaporative Cooling Vest, Lime, L

Product Description
Ergodyne® Chill-Its® 6685 Premium Dry Evaporative Cooling Vest, Lime, Large

The Chill-Its® 6685 Premium Dry Evaporative Cooling Vest offers immediate dry cooling relief that lasts up to three days. The exclusive patented dry evaporative technology keeps the wearer completely dry and comfortable as opposed to other cooling vests on the market that require soaking. Constructed with high-visibility industrial grade quality nylon to perform in the toughest conditions. Design features V-neck with front zipper closure, and the mesh side panels provide additional ventilation and stretch for a comfortable fit. This lightweight cooling vest is machine washable and can be reused over and over again.

Features:
  • Exclusive patented dry technology keeps wearer completely dry and comfortable during the entire evaporative cooling process
  • Up to 3 days of cooling power to help maintain a healthy body temperature
  • Fill vest with 13oz - 20oz / 400ml - 600ml of water
  • Made of industrial grade quality nylon
  • Mesh side-panels provide additional ventilation and stretch
  • V-neck design with front zipper
  • Cooling material is treated with an anti-microbial that prevents mold growth. Always keep cap closed to maintain vest's effectiveness and do not clean the inside reservoir.
  • Reduces the effect of heat exhaustion and fights fatigue while working or playing in the summer outdoor heat
  • Machine washable
PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
249.95
Buy 4+ units
239.95Save $10.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Chest Size41"-44"

Product Details

TypeCooling Vest
ClassNon-ANSI
ColorLime Green
SeriesChill-Its® 6685
Cooling TimeUp To 3 Days
Cooling TechnologyDry Evaporative
Closure TypeZipper
MaterialPolyester Tricot/Nylon
DescriptionDry Evaporative Cooling Vest
Package Quantity1
Manufacturers Part Number12674
Primary UseHeat Stress Protection
BrandErgodyne