Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135232

MPN #: 12712

Ergodyne® Chill-Its® 6668 Hi-Vis Safety Cooling Vest, Class 2, Small, Lime

Product Description
The Chi`ll-Its® 6668 Hi-Vis Safety Cooling Vest is made with advanced polymer-embedded technology that quickly activates with water to provide hours of core cooling relief. This cooling vest consists of three layers: 1) an ANSI/ISEA 107 Type R, Class 2 high visibility shell, 2) polymer-embedded mid-layer and 3) a water-repellent liner to help keep wearers dry. This comfortable cooling vest is designed to be lighter and less bulky than most cooling vests on the market. Breathable mesh along the bottom of the vest reduces weight, enhances airflow and prevents excess water from dripping onto clothing. Loops along the interior of the neckline allow wearers to insert cooling towels for additional cooling relief along the neck. Also features 2 lower interior pockets for storage, 1 chest exterior pocket and a zippered closure for easy on/off. For best results, wear this body cooling vest over a t-shirt. The water-repellent liner keeps the interior as dry as possible when activated, though wearers should expect to feel some dampness/wetness. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as embedded polymers are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this cooling safety vest is comfortable and refreshing for even the hottest days of the year.

HOW TO ACTIVATE
Soak in water for 2-5 minutes to activate. The embedded polymers will retain water for up to four hours of cooling relief. Once dry, simply resoak to reactivate cooling. Hand wash, hang dry. This high visibility cooling vest is ideal for those working on hot job sites-particularly those requiring ANSI 107 compliance such as road construction, municipalities and baggage handling.

Features:
  • CORE COOLING RELIEF - Polymer-embedded cooling technology quickly activates for up to four hours of relief from the heat
  • HIGH VISIBILITY – ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility
  • LIGHTWEIGHT & BREATHABLE MESH BOTTOM – Reduces weight, enhances airflow and prevents excess water from dripping onto clothing
  • EASY ACTIVATION – Soak in water for 2-5 minutes to activate
  • WATER-REPELLENT LINING – Helps keep wearers dry
  • INTERIOR COOLING TOWEL LOOPS – Loops along neckline designed to hold cooling towels for advanced cooling
  • ZIPPERED CLOSURE – For easy on/off
  • STORAGE – 2 lower interior pockets and 1 exterior chest pocket
  • CUSTOM LOGO PROGRAM – Customize with your unique logo, pattern or slogan
  • HAND WASH, HANG DRY


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
SizeS

Product Details

TypeCooling Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets3
SeriesChill-Its® 6668
Closure TypeZipper
MaterialPolyester
DescriptionChill-Its® 6668
Package Quantity1
GenderUnisex
Manufacturers Part Number12712
Primary UseWarm Temperature Protection
BrandErgodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2