Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, Red/White, 7 in H x 10 in W, EMERGENCY EXIT ONLY: SECURITY ALARM WILL SOUND IF DOOR IS OPENED.
PRICE
$12.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Weight | 0.2 lbs |
| Size | 7 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Emergency Exit |
| Type | Fire Safety Signs |
| Color | B2249591 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 127165 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |